Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ NorthFlex Cold Grip™ PVC-Coated Polyamide Insulated Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Heavyweight insulated gloves without sacrificing comfort and dexterity
- Polyamide yarn reduces linting for the sensitive applications
- Black PVC coating covers the palm and fingers for enhanced grip capabilities
- Hydropellent Technology repels liquids to provide a dry, firm grip
- Ideal for handling damp, oily, or greasy parts in cold conditions
- Recommended for temperatures down to -26°C (-15°F)
- Launderable
Specifications
Specifications
| Coating Material | PVC |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Polyamide |
| Size | Medium |
| For Use With (Application) | Construction, Logistics, and Maintenance |
| Glove Cuff Color | Blue |
| Glove Cuff Style | Knit |
| Liner Material | Synthetic Insulation |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction