Learn More
Honeywell™ North™ Panther Hip-Pac Respirator
Description
The Pressure Demand SAR with Escape Cylinder (Hip-Pac) offers the same reliable facepieces and second stage regulators as the Cougar and 1997-style Panther SCBAs. It allows the user to comfortably wear the respirator to enter an IDLH environment while breathing from a remote air source. Should the air supply be interrupted, the user can switch to the cylinder for escape.
All airline respirators must be used with NIOSH-approved lightweight or high-performance airline hose for use up to 300 ft. (91m) from air supply.
Specifications
Specifications
| Certifications/Compliance | NIOSH |
| Product Type | Standard Escape Respirator |
| Duration | 15 min. |
| Cycle Time | 15 min. |
| For Use With (Application) | Chemical, construction, food services, manufacturing, military, mining, oil and gas, pharmaceutical |
| Includes | Facepiece, regulator and 3000 psig hoop wrapped cylinder with quick-disconnect, silicone mask, polycarbonate lens |
| Weight (Metric) | 6.8 kg |
| Size | Medium |
| Weight (English) | 15 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.