Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Redi-Care First Aid Kits

Catalog No. p-119644
Click to view available options
Product Type:
Redi-Care First Aid Kit
Dimensions (L x W x H):
1.5 x 6.75 x 7 in.
6.4 x 8 x 12.1 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight and easy to tote

Portable general-industry first aid kits are available in several sizes and packages. Kits' contents come in lightweight, soft-sided nylon bags with carrying handles and belt loops, making them easy to tote. High visibility red.

  • Promotional/Individual kit includes 37 items, and measures 1.50L × 4.5W × 7 in.H (3.81 × 11.43 × 17.78cm)
  • Small kit includes 42 items and measures 6.4 × 12.7 × 12.1 in. (16.3 × 32.3 × 30.7cm)
  • Medium kit includes 133 items, and measures 8.75L × 6W × 2.75 in.H (22.2 × 15.2 × 7.0cm)
  • Large kit includes 248 items and measures 10.5L × 7W × 6 in.H (26.7 × 17.8 × 15.2cm)

Order Info

Medium and large kits are also available with a CPR barrier.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Redi-Care First Aid Kit
For Use With (Application) Used in oil and gas industries, pharmaceutical industries, municipal services
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Height (English) 7 in.
Certifications/Compliance ANSI Z308.1-2003
Color Red
Includes Ten 1 — 3 in. cloth adhesive bandages, two cloth adhesive bandages extra large, two cloth adhesive bandages fingertip, two cloth adhesive bandages knuckle, 0.5 in. — 2.5 yd. Adhesive tape, four Antibiotic ointment pouch, four 0.9 g burn cream, instant col
Sufficient For 39 Pieces
Dimensions (L x W x H) 1.5 x 6.75 x 7 in.
Width (English) 6.75 in.
Width (Metric) 0.591 in.
Height (Metric) 17.78 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.