Learn More
Honeywell™ North™ Skin Cream and Conditioner
Description
- 201™ Protective Cream. Water soluble cream provides a greaseless, invisible barrier against industrial irritants. Silicone-free, cream is ideal for work with adhesives and laminates. Comes in 4 oz. (118mL) tottle. Note: Not for use with harsh acids or alkalis, or with toxic substances.
- 212™ Skin Conditioner. Rich, lubricating, and moisturizing emulsion quickly relieves dry, itchy skin. Greaseless, ideal for working with adhesives and laminates. Comes in 4 oz. (118mL) tottle.
- 222™ Barrier Cream with Silicone. Protects skin against irritants in both wet or dry work situations. Contains silicone. Comes in 4 oz. (118mL) tottle. Note:Not for use with harsh acids or alkalis or with toxic substances.
Compliance
All are USDA authorized for use in restrooms and dressing rooms.
Specifications
Specifications
| Product Type | Skin Conditioner |
| Certifications/Compliance | USDA |
| For Use With (Application) | Ideal for working with adhesives and laminates, agriculture, chemical, construction, fire protection, food services, forestry, oil and gas, law enforcement, municipal services, nuclear, Pharmaceutical, Steel and Metal, wind energy |
| Packaging | Bottle |
| Quantity | 1 Ea. |
| Volume (English) | 4 oz. |
| Volume (Metric) | 118 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.