Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Worknit™ Supported Nitrile Coated Gloves with Heavyweight Cotton Lining
Click to view available options
Size:
X-Large
Description
- Supported nitrile gloves provide protection against abrasion
- Heavy-weight cotton lining offers additional cushion for comfort
- Nitrile coating is moisture wicking to remove excess perspiration
- Gunn cut with a wing thumb provide a natural fit and feel
- Gloves are flexible and launderable
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Coating Material | Nitrile |
| Color | Rust |
| Hand | Specific |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | X-Large |
| For Use With (Application) | Assembly, General Maintenance, Metal Fabrication, and Small Parts Handling |
| Gender | Men's |
| Glove Cuff Style | Open |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction