Learn More
Honeywell North™ North Zone Ratchet Cap Style Hard Hat
Shop All Protective Industrial Products Inc. ProductsDescription
- 3-level height adjustment (low, medium, high) for greater stability, balance and retention
- Removable
- Replaceable rear comfort cradle for improved fit and comfort
- Easy-grip ratchet for smooth and precise headband adjustment
- Even when wearing gloves
- Ergonomic headband for adjustment to 3 different sizes (small, medium/large and X-large)
- Moisture-wicking, breathable sweatband
- Easily removeable, washable and replaceable
- Short brim and low-profile design for increased field of vision and user mobility
- Slots for cap-mounted earmuffs, face shields and other PPE accessories
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1 2014: Type I, Class C, G, and E, CSA Z94.1 2015: Type I, Class C, G, and E |
| Color | Gray |
| Product Type | Short Brim Hard Hat |
| Size | Universal |
| Ventilated | Not Ventilated |
| Head Style | Short Brim |
| Width (Metric) | 21.84 cm |
| Width (English) | 8.6 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.