Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell North™ North Zone Ratchet Cap Style Hard Hat

Catalog No. 17378707 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Color:
Black
Gray
Hot Pink
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-378-707 Black
17-378-705 Gray
17-378-711 Hot Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-378-707 Supplier Honeywell North™ Supplier No. N10R110000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Contemporary shell design with four large areas for custom logo imprinting or other personalization options

  • 3-level height adjustment (low, medium, high) for greater stability, balance and retention
  • Removable
    • Replaceable rear comfort cradle for improved fit and comfort
  • Easy-grip ratchet for smooth and precise headband adjustment
    • Even when wearing gloves
  • Ergonomic headband for adjustment to 3 different sizes (small, medium/large and X-large)
  • Moisture-wicking, breathable sweatband
    • Easily removeable, washable and replaceable
  • Short brim and low-profile design for increased field of vision and user mobility
  • Slots for cap-mounted earmuffs, face shields and other PPE accessories

Specifications

Certifications/Compliance ANSI/ISEA Z89.1 2014: Type I, Class C, G, and E, CSA Z94.1 2015: Type I, Class C, G, and E
Color Black
Product Type Short Brim Hard Hat
Size Universal
Ventilated Not Ventilated
Head Style Short Brim
Width (Metric) 21.84 cm
Width (English) 8.6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.