Learn More
Honeywell™ North™ NorthFlex Red™ Foam PVC Coated Nylon Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Foam PVC coating on the palm for enhanced grip capabilities
- Seamless nylon shell provides a snug fit for comfort and safety
- Ventilated, uncoated glove back keeps hands cool
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Red |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Agriculture, Construction, Manufacturing, and Municipal Services |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.