Learn More
Description
- Compared to a 5 μm column, Nova-Pak columns offer higher resolution, more efficient separations, and faster chromatography.
Specifications
Specifications
| Diameter (Metric) | 3.9 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 4 μm |
| Pore Size | 60 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.