Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Nova-Pak Silica Prep Column

Catalog No. 50781135 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-781-135 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-781-135 Supplier Waters Corporation Supplier No. 186002474
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Nova-Pak HR C18 columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology.

  • Compared to a 5 μm column, Nova-Pak HR columns offer higher resolution, more efficient separations, and faster chromatography.

Specifications

Diameter (Metric) 30 mm
Length (Metric) 30 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 6 μm
Pore Size 60 Å
Quantity 1/Ea.
USP Type L3
Endcapped No
Product Type Preparative Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.