Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions NOVA-TECH™ NT1 Nonwoven Cleanroom Wipes

Click to view available options
Dimensions (L x W):
6 x 6 in.
7 x 7 in.
9 x 9 in.
12 x 12 in.
Edges:
Knife Cut
Sealed
Description
- Nonwoven Poly-Cellulose Fabric
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Steam autoclavable
- Packaging provides lot-to-lot traceability
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 6 in. |
Length (Metric) | 15.24 cm |
Width (English) | 6 in. |
Width (Metric) | 15.24 cm |
Material | Polycellulose |
Autoclavable | Not Autoclavable |
Basis Weight | 68 gsm |
Certifications/Compliance | ISO Class 5-8 |
Color | White |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction