Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ NovaClean™ Lab and Glass Cleaner


Shop All Micronova Manufacturing Products



Click to view available options
Volume (English):
1 qt.
1 gal.
Description
Ready to use, low-ionic detergent can be applied directly to a variety of cleanroom work surfaces including glass, stainless steel, epoxy acrylic, and vinyl curtains.
Lab and glass cleaner is a low-ionic detergent, designed for use on cleanroom work-stations, laminar flow benches, acrylic and painted surfaces.
- Ready to use, cleanroom surfactant
- Filtered to 0.1 microns
- Low mobile ions
- Low non-volatile residue levels
- Can be applied directly to a range of surfaces
- Works well with glass, stainless steel, epoxy, acrylic, and vinyl curtains
- Ideal for conductive flooring
- Available in a 1 quart spray bottle and a 1 gallon refill bottle
- Biodegradable
- Free-rinsing
Specifications
Specifications
| Product Type | Filtered Low Ionic Surfactant (0.1 μ) |
| Color-coded | No |
| Form | Liquid |
| Handle Type | None |
| pH | 7.1 |
| Product Line | NovaClean |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Clear |
| Autoclavable | Not Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction