Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ NovaKnit™ Irradiated String Mop
BIOPHARMAGREENER_CHOICESDP

Catalog No. p-7202982 Shop All Micronova Manufacturing Products
Click to view available options
Material:
Polyester
Polyester Microdenier Ribbed Knit (Tubes)
Polyester, Nylon

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

A deceptively robust and absorbent, tubular knit string style mop for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics. Gamma irradiated for aseptic areas and equipment.

The Micronova Irradiated NovaKnit™ String Mops are absorbent, tubular knit, string style mops for cleaning and liquid pick-up in controlled and critical environments. Available in a choice of 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for applications requiring more absorbency.

  • Robust, irradiated tubular knit floor mop
  • For cleaning and liquid pick-up in controlled environments
  • Ribbed strands are low-linting and absorbent
  • Looped design with no exposed edges
  • Solid construction and durable fabric
    • 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for more absorbency
  • More absorbent and durable than traditional cleanroom mops
  • For use with the MH-1 Mop Handle or
  • SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
  • Gamma irradiated for aseptic areas and equipment
  • Holds up to strong disinfectants
  • Launderable for reuse
  • Autoclavable

Order Info

MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.

Specifications

Dimensions 38.1 x 17.8 cm (15 x 7 in.)
Product Type String Mop
Color White
Length (English) 15 in.
Sterility Sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 17.8 cm
Width (English) 7 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Material Polyester Microdenier Ribbed Knit (Tubes)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.