Learn More
Description
Chemiluminescent substrate supplied as two components:
- High sensitivity - low pico to mid femtogram level detection
- Recommended for HRP blotting applications
- Superior performance to Competitor Products in its class
Specifications
Specifications
| Quantity | 200 mL |
| For Use With (Application) | Western Blot, Immunoblot, Dot Blot |
| Product Line | Novus |
| Packaging Quantity | 200 mL |
| Content And Storage | Store at 4°C in the dark |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
