Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Gapseal™ Plugging Compound

Catalog No. p-3099768
Click to view available options
Quantity:
1 Ea.
4 Pk.

Temporary fix for leaking containers

  • Ready-to-use compound temporarily stops nonaggressive and hydrocarbon-based leaks
  • Use to divert or contain spill and leaks from punctured drums, storage containers, and pipes until they can be properly drained or moved into a containment area
  • Gapseal Universal handles spills of aggressive, nonaggressive, water-, and hydrocarbon-based liquids
  • Gapseal Hydrocarbon is designed for use with hydrocarbon-based liquids only
  • Pre-mixed in 1 lb. containers

Gapseal is intended for use as a temporary method for stopping leaks and spills, and must be used in conjunction with secondary containment. Do not use Gapseal hydrocarbon for more than 12 hours or leave unattended. Not recommended for use with strong oxidizers, bases, or acids.

Specifications

Product Type Plugging Compound
For Use With (Application) Used for plugging punctured drums or vessels
Quantity 1 Ea.
Weight (English) 2 lb.
Weight (Metric) 907.18 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.