Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Cellulose Sorbent Pillows

Catalog No. p-3839581
Click to view available options
Capacity (English):
15 gal.
39 gal.
Length (English):
10 in.
18 in.
Weight (English):
6 lb.
15 lb.
Width (English):
10 in.
18 in.

Absorb all types of non-aggressive spills

  • Cellulose-based pillows
  • Absorb oil, coolents, solvents and water
  • Large surface area with high capacity and fast-wicking filler
  • Absorb up to 147L (39 gal.) per case

Order Info

12 pillows/case

Specifications

Color White
Capacity (English) 15 gal.
Capacity (Metric) 56.7 L
Material Cellulose
Type Cellulose Sorbent Pillow
For Use With (Application) Use on all types of non-aggressive spills
Dimensions (L x W) 10 x 10 in. (25.4 x 25.4cm)
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Weight (English) 6 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.