Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Wipes in Pop-out Boxes
Click to view available options
Ply:
2-ply
4-ply
Specifications
Specifications
| Product Type | Utility Wipes |
| Length (English) | 12 in. |
| Length (Metric) | 30.4 cm |
| Width (English) | 10.25 in. |
| Width (Metric) | 26.03 cm |
| Material | Recycled Paper |
| Color | White |
| Dimensions (L x W) | 12 x 10.25 in. |
| Format | Pop-out Box |
| For Use With (Application) | General cleaning and wiping, vehicle and equipment clean up |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction