Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Streefyter™ Premium Gray DW Universal Sorbent Pads and Rolls

Catalog No. p-3839546
Click to view available options
Capacity (English):
36 gal.
64 gal.
Length (English):
18 in.
150 ft.
Weight (English):
18 lb.
31 lb.
Width (English):
16 in.
32 in.

Premium sorbent for extended-use/high durability

  • Gray in color with meltblown coverstock for low lint and added strength
  • Absorbs and retains oil, water, solvents, coolants, etc
  • Available in two weights for multiple use applications
  • Center perfed for a customized fit
  • Keeps floors clean and dry
  • Place under and around machinery, use to line shelves, and for clean-up applications
  • Use as a rag for quick wipe-ups
  • Gray color blends well into industrial settings

Specifications

Color Gray
Capacity (English) 36 gal.
Capacity (Metric) 136.2 L
Material Polypropylene
Type Premium Universal Sorbent Pad
For Use With (Application) Absorbs and retains oil, water, solvents, coolants, rag for quick wipe-up
Weight Capacity Heavyweight
Dimensions (L x W) 18 x 16 in. (45.72 x 40.6 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Weight (English) 18 lb.
Weight (Metric) 7.6 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.