Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ VACUUBRAND™ ME 4 NT Diaphragm Vacuum Pumps
Shop All BrandTech Scientific Products

Click to view available options
Plug Type:
CEE
US
Electrical Requirements:
120 V 50/60 Hz
230 V 50/60 Hz
Amperage:
1.8 A
3.4 A
Description
The ME 4 NT diaphragm vacuum technology ensures a completely dry operation, eliminating the need for oil changes or monitoring.
- Reduces downtime and service costs
- Innovative design removes the need for stroke length recalibration
- Accessible diaphragms and valves simplify maintenance
- Engineered pump heads provide high flow rates at working vacuum
Specifications
Specifications
| Max. Vacuum | 52 torr |
| Horsepower | 0.24 hp |
| Amperage | 1.8 A |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm) |
| Material | Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, FPM O-rings, Aluminum Alloy connection tube, Stainless Steel Hose Nozzle, PVC Seal rings, |
| Model | ME 4 NT |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction