Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MV 2 NT Diaphragm Vacuum Pumps
GSA_VAGREENER_CHOICE

For a wide variety of non-corrosive and non-evaporative applications. MV-series pumps have an ultimate vacuum of 0.6 Torr.

Supplier:  BrandTech™ VACUUBRAND™ 20738000

 View more versions of this product

Catalog No. 13-688-910


Only null left
Add to Cart
Request a Quote

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.

  • Minimizes downtime and service costs
  • Unique design eliminates tedious, trial-and-error stroke length recalibration
  • Individually accessible diaphragms and valves simplify servicing
  • Feature specially engineered pump heads for high flow rates at working vacuum
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.4 torr
5.7 A
150 to 1800 rpm
230 V 50/60 Hz
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings
45 dbA
-10°C to +60°C
16.4 kg
40°C
1.3/1.4 CFM
7.7 in.
12.7 in.
9.4 in.
Diaphragm Pump
4
Non-Corrosive Gases
4
230 V
0.34 hp
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm)
MV 2 NT
CEE
36.1 lb.
104°F
10°C
50/60 Hz
198.12 mm
325.12 mm
23.8 cm
IP40
50°F
Oil-Free
16 psi
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.