Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MV 2 NT Diaphragm Vacuum Pumps
GSA_VAGREENER_CHOICE

For a wide variety of non-corrosive and non-evaporative applications. MV-series pumps have an ultimate vacuum of 0.6 Torr.

$7329.28 - $7609.28

Specifications

Max. Vacuum 0.4 torr
Horsepower 0.34 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Dimensions (L x W x H) 12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm)
View More Specs

Products 2
Catalog Number Mfr. No. Plug Type Electrical Requirements Amperage Price Quantity & Availability  
Catalog Number Mfr. No. Plug Type Electrical Requirements Amperage Price Quantity & Availability  
13-688-911
GSA_VAGREENER_CHOICE
Accessories View Documents
BrandTech™ VACUUBRAND™
20738003
US 120 V 50/60 Hz 3 A
Each for $7,609.28
Only null left
Add to Cart
 
13-688-910
GSA_VAGREENER_CHOICE
Accessories View Documents
BrandTech™ VACUUBRAND™
20738000
CEE 230 V 50/60 Hz 5.7 A
Each for $7,329.28
Only null left
Add to Cart
 
Description

Description

Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.

  • Minimizes downtime and service costs
  • Unique design eliminates tedious, trial-and-error stroke length recalibration
  • Individually accessible diaphragms and valves simplify servicing
  • Feature specially engineered pump heads for high flow rates at working vacuum

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

0.4 torr
Manual
12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm)
MV 2 NT
-10°C to +60°C
16.4 kg
40°C
1.3/1.4 CFM
7.7 in.
12.7 in.
9.4 in.
Diaphragm Pump
4
Non-Corrosive Gases
4
0.34 hp
150 to 1800 rpm
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings
45 dbA
36.1 lb.
104°F
10°C
50/60 Hz
198.12 mm
325.12 mm
23.8 cm
IP40
50°F
Oil-Free
16 psi
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.