Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ VACUUBRAND™ MZ 2 NT Diaphragm Vacuum Pumps

For a wide variety of non-corrosive and non-evaporative applications. MZ-series pumps have an ultimate vacuum of 5 Torr.
$6033.44 - $6283.20
Specifications
Max. Vacuum | 5.2 torr |
---|---|
Horsepower | 0.24 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Dimensions (L x W x H) | 9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm) |
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Amperage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Amperage | Price | Quantity & Availability | |||
13-688-904
![]() |
BrandTech™ VACUUBRAND™
20732000 |
CEE | 230 V 50/60 Hz | 1.8 A |
Each for $6,033.44
|
|
|||
13-688-905
![]() |
BrandTech™ VACUUBRAND™
20732003 |
US | 120 V 50/60 Hz | 3.4 A |
Each for $6,283.20
|
|
|||
Description
Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.
- Minimizes downtime and service costs
- Unique design eliminates tedious, trial-and-error stroke length recalibration
- Individually accessible diaphragms and valves simplify servicing
- Feature specially engineered pump heads for high flow rates at working vacuum
Specifications
5.2 torr | |
Manual | |
9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm) | |
MZ 2 NT | |
-10°C to +60°C | |
11 kg | |
40°C | |
1.3/1.4 CFM | |
7.7 in. | |
9.5 in. | |
23.8 cm | |
IP40 | |
50°F | |
2 |
0.24 hp | |
150 to 1800 rpm | |
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings, Polyethylene tubing | |
45 dbA | |
24.25 lb. | |
104°F | |
10°C | |
50/60 Hz | |
198.12 mm | |
9.4 in. | |
Diaphragm Pump | |
2 | |
Oil-Free | |
16 psi (Inlet), 29 psi (Outlet) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title