Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Nucleosil™ C18 HPLC Column, 5 μm Particle Size

Catalog No. 111008547 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
25 cm
Diameter (Metric):
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8547 15 cm 4.6 mm
11-100-8250 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-8547 Supplier MilliporeSigma™ Supelco™ Supplier No. Z226173
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nucleosil™ C18 HPLC Column features nonpolar, endcapped phases for reversed-phase chromatography.

The separation mechanism is based on hydrophobic (van der Waals) interactions and slight residual silanol interactions.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 100 Å
Surface Area 350 m2/g
Stationary Phase C18 (octadecyl)
Product Line Nucleosil
Matrix C18 (octadecyl) Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Show More Show Less

Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.