Learn More
MilliporeSigma™ Supelco™ Nucleosil™ CN HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
- Stationary Phase: Cyano (CN)
- Pore Size: 100 Å
- Surface Area: 350 m²/g
- USP Classification: L10
- Mode: Reversed Phase, Normal Phase, HILIC
- Endcapped: No
- Carbon Loading: 5%
- Maximum Pressure: 400 bar (5801 psi)
- Analyte Functional Classes: Explosives, oils
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 25 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 350 m2/g |
| Stationary Phase | Cyano |
| Product Line | Nucleosil |
| Matrix | Cyano Phase |
| Endcapped | No |
| Phase | Reversed Phase, Normal Phase, HILIC |
| Show More |
Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.