Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Nucleus Membrane

Catalog No. 18400189 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
1 μm
2 μm
3 μm
12 μm
Diameter (Metric):
25 mm
50 mm
90 mm
142 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
18-400-189 2 μm 90 mm
18-400-183 1 μm 25 mm
18-400-188 3 μm 90 mm
18-400-191 12 μm 50 mm
18-400-190 1 μm 142 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-400-189 Supplier Cytiva Supplier No. 10418818
Add to Cart
Add to Cart

Made from polycarbonate film, for precision analysis of track-etched manufacturing

  • Membrane with low protein adsorption
  • Manufactured to have a uniform hole diameter
  • Reduces the risk of contamination due to almost no elution
  • High chemical resistance and resistance to high temperatures
  • Low ash content and tare weight for quantitative analysis
  • Smooth surface for easy observation of retained particles
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate
Pore Size 2 μm
For Use With (Application) Air Analysis, Bioassay, Cell Biology, Environmental Analysis, Epi-Fluorescence Microscopy, EPA Test, Fuel Test, Parasitology, and Underwater Microbiology
Quantity 25 Sheets
Type Nucleus Membrane
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.