Learn More
Description
Made from polycarbonate film, for precision analysis of track-etched manufacturing
- Membrane with low protein adsorption
- Manufactured to have a uniform hole diameter
- Reduces the risk of contamination due to almost no elution
- High chemical resistance and resistance to high temperatures
- Low ash content and tare weight for quantitative analysis
- Smooth surface for easy observation of retained particles
Specifications
Specifications
| Material | Polycarbonate |
| Pore Size | 1 μm |
| For Use With (Application) | Air Analysis, Bioassay, Cell Biology, Environmental Analysis, Epi-Fluorescence Microscopy, EPA Test, Fuel Test, Parasitology, and Underwater Microbiology |
| Quantity | 25 Sheets |
| Type | Nucleus Membrane |
| Diameter (Metric) | 142 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.