Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Nukol™ Capillary GC Column, df 0.25 μm

Catalog No. 111003073 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-100-3073 60 m 0.32 mm
11-100-3507 30 m 0.25 mm
11-100-3473 30 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3073 Supplier MilliporeSigma™ Supelco™ Supplier No. 24132
Add to Cart
Add to Cart

Useful for the analyses of volatile acidic compounds.

Application: The incorporation of acid functional groups into the phase lends an acidic character to this column, useful for analyses of volatile acidic compounds. Difficult to analyze carboxylic acids (free fatty acids) can be analyzed with excellent peak shape and minimal adsorption. USP Code: This column meets USP G25 and G35 requirements. Phase: Bonded. Acid-modified poly(ethylene glycol). Temp. Limits:. 60 C to 200 C (isothermal) or 220 C (programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Fused Silica
Packing Material Poly(ethylene glycol)
USP Type G25, G35
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line Nukol
Max. Temperature (Metric) 60°C to 200°C (isothermal) or 220°C (programmed)

Nukol is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.