Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ 2.0mL Internally-Threaded Universal Tubes

Catalog No. 12565999
Click to view available options
Type:
Empty Latch Rack
Universal Tube
Universal Tubes in Latch Rack
Coding:
2D Barcode
2D Barcode (Rack Only)
2D Barcode (Tube Only)
None
Packaging:
10 Racks
10 Racks of 48 Tubes
Bulk
This item is not returnable. View return policy
This item is not returnable. View return policy

Experience the best features of our storage tube portfolio: universal cap, universal latch rack and free-standing tube design -- all for either benchtop or automation use.

Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • Internal threads limit contamination
  • Automation-pickable in Universal Latch Rack
  • Barcoded rack option offers additional tracking assurance

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins
TRUSTED_SUSTAINABILITY

Specifications

Type Universal Tubes in Latch Rack
Closure Color Natural
Capacity (Metric) 2.0 mL
Sterility Sterile SAL 10-6
Material Plastic
Coding 2D Barcode (Rack Only)
Vial Type Internal Thread, Flat Bottom
Color Natural
Packaging 10 Racks of 48 Tubes
No. per Pack 48
No. per Case 480
For Use With (Equipment) Cryogenic
Includes White patch and graduations
Quantity 480
Product Line Nunc
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.