Learn More
Thermo Scientific™ Nunc™ 384 Well ShallowWell Standard Height Black and White Plates
Description
Accommodate small sample volumes by using Thermo Scientific™ Nunc™ 384-Well ShallowWell Standard Height Black and White Plates with total well volume of 25μL, ideal for high throughput screenings. The standard plate height allows for easy adaptation to most automation systems.
- Black microplates are recommended for fluorescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence

Specifications
Specifications
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Array | 16 x 24 |
Packaging | 100 Cases, 25 Pk. |
Product Line | Nunc |
Color | White |
Product Type | Microplate |
Material | Polystyrene |
Volume (Metric) Well | 25 μL |
Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.