Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Deep Form Bacteriology Petri Dishes
GSA_VAGREENER_CHOICE

Catalog No. p-4524660
Click to view available options
Diameter (Metric):
100 mm
150 mm

Catalog No. 08-757-10E

Supplier: Thermo Scientific™ 401412

Only null left
Add to Cart
Add to Cart

Culture fungi, bacteria and other microorganisms with these petri dishes

Culture fungi, bacteria and other microorganisms with Thermo Scientific™ Nunc Lab-Tek Disposable Petri Dishes.

Thermo Scientific Nunc Cell Culture products offer solutions for cell growth and analysis and have been used by researchers worldwide since 1953. With a wide range of surface areas and treatments, we have products for all your basic or advanced cell-based research.

Features:
  • Promote larger plaques used for efficient library screening
  • Compatible with automated systems
  • Sterile; disposable
  • Deep Petri dishes allow for longer culture periods

Ordering Information:

12 per sealed plastic sleeve.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile
Vent No
Height (Metric) 26 mm
Diameter (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.