Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nunc™ Deep Form Bacteriology Petri Dishes
Click to view available options
Diameter (Metric):
100 mm
150 mm
Description
Culture fungi, bacteria and other microorganisms with Thermo Scientific™ Nunc Lab-Tek Disposable Petri Dishes.
Thermo Scientific Nunc Cell Culture products offer solutions for cell growth and analysis and have been used by researchers worldwide since 1953. With a wide range of surface areas and treatments, we have products for all your basic or advanced cell-based research.
- Promote larger plaques used for efficient library screening
- Compatible with automated systems
- Sterile; disposable
- Deep Petri dishes allow for longer culture periods
Ordering Information:
12 per sealed plastic sleeve.

Specifications
Specifications
Closure Type | Stackable |
Bottom Shape | Flat |
Disposable | Single-use |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Type | Petri Dish |
Well Count | 0 |
No. per Case | 300 |
No. per Pack | 12 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction