Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nunc™ MicroWell™ 96-Well, Collagen Type I-Treated, Flat-Bottom, Optical Polymer Base Microplate
Click to view available options
Quantity:
Caseof 20
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 96-Well Optical-Bottom Plates with Polymer Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:
- Background, autoflorescence and crosstalk are improved
- Black microplates for florescence measurements, with minimum back-scattered light and background fluorescence
- White microplates for luminescence measurements, with maximum reflection and minimal autoluminescence
- Customized bar coding is available
- Aseptically manufactured
Ordering Information:
Part No. 152040, 152036, 152028 and 152037 is produced in a clean environment.

Specifications
Specifications
Material | Polystyrene |
Volume (Metric) Well | 400 μL |
Type | Microplate |
Quantity | Caseof 20 |
No. per Pack | 5 |
No. per Case | 20 |
Color | Clear Bottom |
Surface Treatment | Collagen Type I |
Sterility | Aseptically Manufactured |
No. of Wells | 96 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction