Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Click to view available options
Bottom Shape:
Conical (Self-standing)
Round
Round (Self-standing)
Capacity (Metric):
0.5 mL
1 mL
1.8 mL
3.6 mL
4.5 mL
Thread Style:
External
Internal
Style:
No Writing Surface, A-R Base
Writing Surface
Writing Surface, A-R Base
Writing Surface, No Cap
Description
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications

Specifications
Specifications
Product Type | Cryogenic Storage Tube |
Diameter (Metric) | 12.4 mm |
Diameter (English) Outer | 0.488 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical (Self-standing) |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.614 in. |
Length (Metric) | 41 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction