Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Petri Dishes
GSA_VA

Catalog No. 08757100
Click to view available options
Diameter (Metric):
90 mm
140 mm

Prepare samples in hospital environments, food science or the pharmaceutical industry with these petri dishes

Prepare samples in hospital environments, food science or the pharmaceutical industry with Thermo Scientific™ Nunc™ Petri Dishes. These dishes are available with a molded grid and perform well in automatic dispensers due to complete flatness and uniform height.

  • For the culturing of bacteria, fungi and other microorganisms
  • Constructed of high-quality and optically clear polystyrene, with lid
  • Fitted with top and bottom stacking rings for easier handing and stable stacking
  • Vented for gaseous exchange
  • Sterilized by gamma irradiation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Culture Area 145 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Non-treated
Type Petri Dish
Well Count 1
No. per Case 80
No. per Pack 10
Height (Metric) 20 mm
Height (English) 0.75 in.
Diameter (Metric) 140 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.