Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
Click to view available options
1/Pk., 8/Cs.
2/Pk., 50/Cs.
Description
Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ MIcroplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in single or multi-dish formats.
Significant qualities of the Nunclon Sphera culture surface:
Optimizing spheroid formation
Optimizing spheroid formation
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types and their ability to generate spheroids
- Enables consistent, repeatable cell growth
Growing 3D cancer cultures
- Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro
Promoting formation of embryoid bodies (EB)
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Resultant cells able to differentiate into all three germ layers
Specifications
Bottom | U |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004 |
Format | 96-well |
Lid | With Lid |
Description | Nunclon Sphera 96U-well plate, bulk pack, case of 50 |
Array | 8 x 12 |
Packaging | 2/Pk., 50/Cs. |
Product Line | Nunc™ |
Color | Clear |
Product Type | Microplate |
Show More |