Learn More
Description
- Made from Z-Flex multilayer aluminized fabric
- Provides heat protection where ambient temperature does not exceed 200°F (93°C )
- Aluminized coating reflects 90% of radiant heat, so garment is suitable for intermittent exposure to radiant heat up to 2000°F (1093°C)
- Flame-retardant cotton lining adds protection and comfort
- Large-size standard suit weighs 16 lb. (7.3kg)
- tandard suit contains five components: hood, coat, pants, boots, and gloves
Hood. A hard cap attached to built-in fiberglass support. “Speedy clip” attachment allows easy removal. Hood has shoulder drape, underarm straps, and 6 × 9 1/4 in. (15.2 × 23.5cm) window of gold film over Plexiglas™ plastic. Window has aluminum retainer and two wing locks.Coat. Length, 32 in. (81cm). Tailored sleeves with snap adjustment. Covered snap closure.Pants. High waist, eight-point elastic suspenders, and snapped triangular storm-fly front.Boots. Fit over work shoes and have leather soles and heels. Adjustable tightening straps.Gloves. Length, 14 in. (36cm). Gauntlet style with leather palms. SEF™ fire-retardant lining in fingers.
Note:As special order, suit is available with expanded back, which accommodates SCBA; hood, gloves, and boots also available separately.
Order Info
Coat and pants available separately. Ask your Fisher Safety Customer Service Representative for details.
Specifications
Specifications
| Size | Medium |
| Material | Z-Flex Aluminized Fabric |
| Color | Silver |
| Certifications/Compliance | ISO 6942, EN 366, ISO 9151, EN 367, ISO 15025, EN 532, ISO 9185, EN 348 and ASTM F955, ISO 13937, EN 388, NFPA 701, ASTM D6413 |
| Liner Material | Cotton |
| Size (English) Chest | Up to 41 in. |
| Size (English) Waist | Up to 37 in. |
| Size (Metric) Waist | Up to 93.98 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
