Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Nylon Burette Brush
SCI_ED

Catalog No. S23788 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
610 mm
760 mm
91.94 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S23788 610 mm
S23789 760 mm
S23790 91.94 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S23788 Supplier Eisco™ Supplier No. CH0217D
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

The nylon bristles on this nylon burette brush are easy to clean and long lasting. The stainless steel handle is durable and great for classroom use.

  • This semi-stiff, nylon fiber bristle brush is ideal for scrubbing hard to reach, narrow spaces.
  • Designed for cleaning laboratory burettes but is ideal for cleaning tubes, pipes and hoses.
  • The fanned end allows you to easily clean rounded surfaces, and reach all crevices and corners.
  • The stainless steel, twisted handle is semi-flexible, allowing you to modify the shape as needed.
  • Looped end for easy hanging.
  • Designed for professional science laboratories but is ideal for a variety of applications in the home or garage.

Specifications

Product Type Buret Brush
Color-coded No
Handle Material Stainless Steel Wire
Handle Type Twisted Wire
Tip Type Fan Tip
Scent Unscented
Sterility Non-sterile
Color White
Diameter (English) Bristle 0.5 in.
Diameter (Metric) Bristle 12.7 mm
For Use With (Equipment) Buret
Length (English) 24 in.
Length (English) Brush 8.5 in.
Length (Metric) 610 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.