Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nylon Graph Transfer Membranes

Catalog No. NJ0HY00010 Shop All Osmonics Products
Change view
Click to view available options
Quantity:
1 Each
10/Pk.
5/Pk.
50/Pk.
Format:
Disc
Roll
Sheet
Size (Metric):
132 mm dia.
137 mm dia.
15 cm x 3 m
15 x 15 cm
22 x 22 cm
30 cm x 3 m
30 x 30 cm
30 x 50 cm
4 x 5.25 in.
82 mm dia.
85 mm dia.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format Size (Metric)
NJ0HY00010 1 Each Roll 30 cm x 3 m
NJ0HY08250 50/Pk. Disc 82 mm dia.
NJ0HYB0010 1 Each Roll 15 cm x 3 m
NJ0HY13750 50/Pk. Disc 137 mm dia.
NJ0HY08550 50/Pk. Disc 85 mm dia.
NJ0HY3MTF0 10/Pk. Sheet 4 x 5.25 in.
NJ0HY322F5 5/Pk. Sheet 22 x 22 cm
NJ0HY13250 50/Pk. Disc 132 mm dia.
NJ0HY315F5 5/Pk. Sheet 15 x 15 cm
NJ0HY330F5 5/Pk. Sheet 30 x 30 cm
NJ0HY450F5 5/Pk. Sheet 30 x 50 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. NJ0HY00010 Supplier GVS Supplier No. 1213502
Only null left
Add to Cart
Add to Cart

Nylon Graph Transfer Membranes(NJ)
•    Supported nylon membrane is very strong and naturally hydrophilic
•    Chemically optimized for low, controllable backgrounds
•    Improved binding capacity (400 μg/cm2) binds fragments as small as 75 base pairs and as great as 50 kilo base pairs
•    Suitable for use with radioactive and non-radioactive detection systems

  • Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
  • Also available in rolls for cutting custom-sized membranes

Manufactured by GE Infrastructure Water & Process Technologies.

Specifications

Length (Metric) 30 cm
Width (Metric) 3 m
For Use With (Application) Radioactive and non-radioactive detection systems
Binding Capacity 400μg/cm2
Quantity 1 Each
Format Roll
Material Nylon Graph
Pore Size 0.45 μm
Size (Metric) 30 cm x 3 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.