Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Nylon Net Filters, 0.8 μm
Hydrophilic nylon membrane
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen filter |
Material | Nylon |
Pore Size | 0.8 μm |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
ANWP04700
|
MilliporeSigma™
ANWP04700 |
47 mm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
ANWP02500
|
MilliporeSigma™
ANWP02500 |
25 mm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
Screen filter | |
0.8 μm | |
190 mL/min x cm2 | |
Filter Membranes |
White | |
Nylon | |
Non-sterile | |
190 µm | |
Hydrophilic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title