Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Nylon Net Filters, 20 μm
Click to view available options
Diameter (Metric):
30 cm
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.
Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Specifications
Specifications
Color | White |
Description | 3 m x 30 cm |
Material | Nylon |
Pore Size | 20 μm |
Feedwater Temperature (Metric) | 100°C |
Filter Code | NY20 |
Filter Type | Plain |
For Use With (Application) | Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring |
Hydrophobicity | Hydrophilic |
Pore Density | 14% |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction