Learn More
Description
- Made from nylon
- Wire-wound handle with loop
Specifications
Specifications
| Product Type | Tube Brush |
| Bristle Material | Nylon |
| Bristle Type | Medium Stiffness |
| Color-coded | No |
| Handle Material | Stainless Steel Wire |
| Handle Type | Wire-wound with Loop |
| Tip Type | Fan Tip |
| Scent | Unscented |
| Sterility | Non-sterile |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
