Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ritmed™ O.R. Towels Prewashed Towels, Non-Sterile
Click to view available options
Color:
Blue
Green
White
Includes:
100 Towels
400 Towels
Description
- Ritmed™ O.R. Towels are intended for general use in an operating room or other medical environments
- The towels are prewashed, 100% cotton with latex free feature which makes them ready for immediate use and free of manufacturing residue
- They are labeled as non-sterile, meaning they are not suitable for use in procedures requiring a sterile field
- This product is ideal for non-invasive applications or for use where sterilization is performed at the point of use
- The non-sterile nature makes them a cost-effective option for a variety of tasks where sterility is not the primary requirement
- Ritmed™ offers a reliable and pre-processed towel for general medical and surgical use
Specifications
Specifications
Product Type | Towel |
Color | Blue |
Material | Cotton |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Includes | 100 Towels |
Dimensions (L x W) | 17 x 25 in. |
Disposable | Single-use |
Latex Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction