Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ritmed™ O.R. Towels Xray Detectable Prewashed Towels, Sterile
Click to view available options
Color:
Blue
Green
White
Includes:
2 Towels
4 Towels
6 Towels
Description
- Ritmed™ O.R. Towels are specifically designed for use in surgical settings with 17 x 25 in. with 100% cotton and latex free
- A key safety feature is their X-ray detectable property, which helps prevent items from being left inside a patient's body after surgery
- The towels are prewashed, making them ready for immediate use and free of any processing debris
- They are sterile, ensuring a clean and safe product for critical medical procedures
- This product is an essential tool for surgical staff to maintain a high standard of patient safety
- The combination of sterility and X-ray detectability highlights the product's focus on quality and risk mitigation
Specifications
Specifications
Product Type | Towel |
Color | Blue |
Material | Cotton |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Includes | 2 Towels |
Dimensions (L x W) | 17 x 25 in. |
Disposable | Single-use |
Latex Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction