Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ O-Rings
Shop All Heidolph North America Products

Click to view available options
Material:
Chemraz
Nitrile
Perlast
Viton
For Use With (Equipment):
12-Place Stainless Steel Inlet
15 mL Column
150 mL Column
25 mL Column
70 mL Column
Autocup
Brass Inlet
Caps; 24 mm
Old Cap; 25 mm
PTFE, Wide Neck Support Collar
Vessel
Description
- For use with Carousel 6 Plus Reaction Station™, Carousel 12 Plus Reaction Station™, Carousel Work-Up Station™, Tornado™ Overhead Stirring System, Reactor-Ready&trade Lab Reactor, and Reactor-Ready&trade Duo Lab Reactor
Specifications
Specifications
For Use With (Equipment) | Brass Inlet |
Material | Nitrile |
Type | O-Ring |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction