Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ O-Rings
SDP

Catalog No. p-4575887
Click to view available options
Material:
Chemraz
Nitrile
Perlast
Viton
For Use With (Equipment):
12-Place Stainless Steel Inlet
15 mL Column
150 mL Column
25 mL Column
70 mL Column
Autocup
Brass Inlet
Caps; 24 mm
Old Cap; 25 mm
PTFE, Wide Neck Support Collar
Vessel

Choose from various types and sizes

  • For use with Carousel 6 Plus Reaction Station™, Carousel 12 Plus Reaction Station™, Carousel Work-Up Station™, Tornado™ Overhead Stirring System, Reactor-Ready&trade Lab Reactor, and Reactor-Ready&trade Duo Lab Reactor

Specifications

For Use With (Equipment) Brass Inlet
Material Nitrile
Type O-Ring
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.