Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ Oakton™ pH and pH/Conductivity Electrode Replacements, pH/Temp Combination Electrode; Single-Junction, Epoxy

Catalog No. p-188632
Click to view available options
Connector Types:
BNC
BNC, ATC

Replace Oakton™ pH and pH/Conductivity Electrodes when they break, no longer hold calibration, cannot be rehydrated, or are not compatible with your sample.

Compatible with any meter that has a BNC

Specifications

Connector Types BNC
Junction Single
Material Epoxy
pH Range 0 to 12
Temperature (Metric) Operating 0°C to 80°C
Type pH Electrode
Drift Unknown
For Use With (Application) pH measurement in the field, clean water, general purpose applications
For Use With (Equipment) Any Testr or Pocket/Pen style meter with BNC
Includes Electrode
Membrane None
Probe pH Only
Storage Requirements Oakton electrode storage solution or a 2 to 4mol/L KCl solution
Temperature (English) Operating 32°F to 176°F
Tip Type Flat surface
Warranty 1 Year
Length (English) 4.5 in.
Length (Metric) 115 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.