Learn More
Description
- The on-line column contains the universal polymeric Oasis HLB sorbent, which is optimized for the extraction of a wide range of analytes from various matrices.
- The Oasis HLB on-line column is designed for use with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The column features traditional HPLC column fittings and hardware.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 80 Å |
| Quantity | 1/Ea. |
| Endcapped | No |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.