Learn More
Description
- This column contains the Oasis MAX sorbent, which is a water-wettable, mixed-mode polymeric sorbent that has been optimized to achieve higher selectivity and sensitivity for extracting acidic compounds with anion-exchange groups.
- The Oasis MAX on-line column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The cartridge column features traditional HPLC column fittings and hardware.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 20 mm |
| Particle Shape | Spherical |
| Particle Size | 30 μm |
| Pore Size | 80 Å |
| Quantity | 1/Ea. |
| Endcapped | No |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.