Learn More
Waters Corporation Oasis MCX Online Cartridge Column
Shop All Waters Chromatography Solutions Products
Description
- This cartridge column contains the Oasis MCX sorbent, which is a novel, mixed-mode polymeric sorbent that has been optimized to achieve higher selectivity and sensitivity for extracting basic compounds with cation-exchange groups.
- This on-line cartridge column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The Oasis MCX on-line cartridge column fits into a Sentry holder that features a finger-tight fitting for fast, convenient replacement.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Shape | Spherical |
| Particle Size | 30 μm |
| Pore Size | 80 Å |
| Quantity | 1/Ea. |
| Endcapped | No |
| Product Type | Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.