Learn More
MP Biomedicals Oat Bran
High protein content and well-balanced amino acid composition. Oat oil is of good quality and improves the energy value of oats. High vitamin B1 content.
$104.00 - $248.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP219355883
|
MP Biomedicals
0219355883 |
250 g |
Each for $104.00
|
|
|||||
MP219355891
|
MP Biomedicals
0219355891 |
1 kg |
Each for $248.00
|
|
|||||
Description
Oats can be used for both ruminants and monogastric animals. The fat content of oats increases their energy content, which is an important attribute. The fatty acid content of oats is more favorable than that in other cereals, and oats have a high content of fat that is rich in oleic and linoleic acids. Oats contain vitamins B1, B2 and B6, and vitamins A, K and E. Oats also contain valuable minerals, micronutrients, antioxidants and sterols. The high oil content raises the energy value of oats. Compared to barley or maize, oats have 1 to 3 percentage points more crude protein. Compared with other cereals, oats have a more balanced amino acid composition and a higher concentration of essential amino acids, such as lysine.
Specifications
Animal Diet | |
Single-use | |
Room Temperature |
Not Autoclavable | |
Non-sterile |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.